Beli sliding miter saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  2. NRT-PRO Miter Saw+Sliding
    Mulai

    Rp1.799.900

    NRT-PRO Miter Saw+Sliding
    atribut:
    • Size (inch): 7
    • Power (W): 1200.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 4500
  3. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  4. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  5. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp949.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  6. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  7. Makita Miter Saw
    Mulai

    Rp4.499.900

    Makita Miter Saw
    atribut:
    • Continuous Rating Input (W): 1500
    • Blade Diameter (inch): 90°: 75x130; 45°: 75x90
    • Capacity (mm): 90°: 75x130; 45°: 75x90
    • No Load Speed (rpm): 4200
  8. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  9. Mesin HL Miter Saw
    Mulai

    Rp1.799.900

    Mesin HL Miter Saw
    atribut:
    • Blade Diameter (mm): 255
    • Rated Input Power (W): 1500
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 6000
  10. BULL Miter Saw
    Mulai

    Rp929.900

  11. RYU Mitter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp1.199.900

    RYU Mitter Saw (Mesin Gergaji Bundar)
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  12. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.699.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Accessories- 1 x circular saw blade, Expert for Wood, 254 x 2.5/1.8 x 25.4 mm, 40 (2 608 643 001)- Dust bag (1 619 PB6 246)- Supporting box (1 619 PB9 050)
    atribut:
    • Saw Blade Diameter (mm): 254
    • Saw Blade Bore Diameter (mm): 25
    • Rated Input Power (W): 1750
    • Cutting Capacity (mm): 90 x 130 (at 0°)
    • Bevel Setting (°L/ °R): 45/0
    • Cutting Capacity Bevel (mm): 60 x 130 (at 45°)
    • Cutting Capacity Mitre (mm): 90 x 91 (at 45°)
    • K3L License: Yes
    • Mitre Setting (°L/°R): 47/52
    • No Load Speed (rpm): 0 - 5000
    • Noise Level: The A-rated noise level of the power tool is typically as follows: Sound pressure level 97 dB(A); Sound power level 109 dB(A). Uncertainty K= 3 dB.
    • Tool Dimensions (WxLxH) (mm): 477x559x567
  13. Makita Corded Miter Saw
    Mulai

    Rp15.999.900

    Makita Corded Miter Saw
    Deskripsi:
    These corded miter saws are made by Makita and make straight, mitered, beveled, and compound cuts. They plug into a 120VAC power source to provide consistent power. Corded saws provide more power than cordless saws, but are less portable.
    atribut:
    • UNSPSC: 27112709
    • Arbor Size (inch): 1
    • Bevel Stops: 0°; 15°; 22.5°; 31.6°; 45°
    • Blade Diameter (inch): 12
    • Blade Type: 40T Carbide
    • Height (inch): 23 7/8
    • Length (inch): 26 1/2
    • Voltage (V): 120 (AC)
    • Width (inch): 24
  14. MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)
    Mulai

    Rp37.999.900

    MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)
    atribut:
    • Blade Diameter (mm): 254
    • Bore Size (mm): 30
    • Max. Cutting Capacity 90° mitre (mm): 90° Bevel :289.3x91.2, 45° Bevel : 289.3x51.3
    • Max. Cutting Capacity 45° mitre (mm): 90° Bevel : 205.23x91.2, 45° Bevel : 205.23x51.3
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • No-load Sped (m/minute): 4000
  15. SUGATSUNE Wall System Shelf Column (Tiang Rak Dinding)
    Mulai

    Rp539.900

    SUGATSUNE Wall System Shelf Column (Tiang Rak Dinding)
    atribut:
    • Color: Titanium
    • Length (mm): 1218
    • Width (mm): 27
    • Thickness (mm): 17
    • Number of Mounting Holes: 6
    • Material: steel
  16. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
Daftar Harga sliding miter saw Terbaru October 2026
Mesin HL Miter Saw SlidingRp1.499.900
NRT-PRO Miter Saw+SlidingRp1.799.900
RYU Miter Saw Sliding (Mesin Gergaji Bundar)Rp2.199.900
Makita Mesin Gergaji MejaRp16.999.900
Mesin HL Miter Saw Non SlidingRp949.900
Makita Compound Miter SawRp6.499.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
Makita Miter SawRp4.499.900
Makita Mesin Potong Kayu MejaRp13.999.900
Mesin HL Miter SawRp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait